IGUS

IGUS Straight bushing Maintenance-free iglidur® H370 /iglidur® H370 H370SM-1820-20

  • ERIKS:13565361
Image 1
Image 2
Image 1
Image 2
Save to list

€5.78/ pieceexcl. VAT

€6.99incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.78

-

10+

€3.84

33.55%

25+

€2.57

55.59%

50+

€1.94

66.45%

100+

€1.50

74.01%

200+

€1.35

76.64%

500+

€1.22

78.95%

1000+

€1.08

81.25%

2500+

€0.99

82.89%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
H370SM-1820-20
Shaft diameter
18 mm
Outer Diameter
20 mm
Width
20 mm
With collar
No
Material outer sheath
iglidur® H370
Tread material
iglidur® H370
Maintenance
Maintenance-free