IGUS

IGUS Straight bushing Maintenance-free iglidur® H370 /iglidur® H370 H370SM-1820-15

  • ERIKS:13565360
Image 1
Image 2
Image 1
Image 2
Iglidur® H370 Metric Sleeve Bearing Type S. Used in underwater and high temperature applications. Also suitable where high mechanical loads, wear resistance and resistance to chemicals is required.
Save to list

€5.49/ pieceexcl. VAT

€6.64incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.49

-

10+

€3.61

34.26%

25+

€2.45

55.36%

50+

€1.84

66.44%

100+

€1.39

74.74%

200+

€1.24

77.51%

500+

€1.12

79.58%

1000+

€0.97

82.35%

2500+

€0.91

83.39%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
H370SM-1820-15
Shaft diameter
18 mm
Outer Diameter
20 mm
Width
15 mm
With collar
No
Material outer sheath
iglidur® H370
Tread material
iglidur® H370
Maintenance
Maintenance-free