IGUS

IGUS Straight bushing Maintenance-free iglidur® H370 /iglidur® H370 H370SM-1618-25

  • ERIKS:13565359
Image 1
Image 2
Image 1
Image 2
Save to list

€5.93/ pieceexcl. VAT

€7.18incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.93

-

10+

€3.90

34.29%

25+

€2.62

55.77%

50+

€2.01

66.03%

100+

€1.56

73.72%

200+

€1.39

76.60%

500+

€1.27

78.53%

1000+

€1.14

80.77%

2500+

€1.05

82.37%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
H370SM-1618-25
Shaft diameter
16 mm
Outer Diameter
18 mm
Width
25 mm
With collar
No
Material outer sheath
iglidur® H370
Tread material
iglidur® H370
Maintenance
Maintenance-free