IGUS

IGUS Straight bushing Maintenance-free iglidur® H370 /iglidur® H370 H370SM-1618-20

  • ERIKS:13565358
Image 1
Image 2
Image 1
Image 2
Iglidur® H370 Metric Sleeve Bearing Type S. Used in underwater and high temperature applications. Also suitable where high mechanical loads, wear resistance and resistance to chemicals is required.
Save to list

€5.66/ pieceexcl. VAT

€6.85incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.66

-

10+

€3.76

33.56%

25+

€2.51

55.70%

50+

€1.90

66.44%

100+

€1.46

74.16%

200+

€1.31

76.85%

500+

€1.18

79.19%

1000+

€1.05

81.54%

2500+

€0.95

83.22%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
H370SM-1618-20
Shaft diameter
16 mm
Outer Diameter
18 mm
Width
20 mm
With collar
No
Material outer sheath
iglidur® H370
Tread material
iglidur® H370
Maintenance
Maintenance-free