




€5.43/ pieceexcl. VAT
€6.57incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.43 | - |
10+ | €3.57 | 34.27% |
25+ | €2.41 | 55.59% |
50+ | €1.81 | 66.78% |
100+ | €1.35 | 75.17% |
200+ | €1.22 | 77.62% |
500+ | €1.08 | 80.07% |
1000+ | €0.95 | 82.52% |
2500+ | €0.86 | 84.27% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | H370SM-1618-15 |
Shaft diameter | 16 mm |
Outer Diameter | 18 mm |
Width | 15 mm |
With collar | No |
Material outer sheath | iglidur® H370 |
Tread material | iglidur® H370 |
Maintenance | Maintenance-free |