IGUS

IGUS Straight bushing Maintenance-free iglidur® H370 /iglidur® H370 H370SM-1517-25

  • ERIKS:13565356
Image 1
Image 2
Image 1
Image 2
Save to list

€5.83/ pieceexcl. VAT

€7.05incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.83

-

10+

€3.86

33.88%

25+

€2.58

55.70%

50+

€2.00

65.80%

100+

€1.54

73.62%

200+

€1.37

76.55%

500+

€1.24

78.83%

1000+

€1.12

80.78%

2500+

€1.03

82.41%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
H370SM-1517-25
Shaft diameter
15 mm
Outer Diameter
17 mm
Width
25 mm
With collar
No
Material outer sheath
iglidur® H370
Tread material
iglidur® H370
Maintenance
Maintenance-free