IGUS

IGUS Straight bushing Maintenance-free iglidur® H370 /iglidur® H370 H370SM-1517-20

  • ERIKS:13565355
Image 1
Image 2
Image 1
Image 2
Save to list

€5.62/ pieceexcl. VAT

€6.80incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.62

-

10+

€3.69

34.46%

25+

€2.49

55.74%

50+

€1.88

66.55%

100+

€1.44

74.32%

200+

€1.29

77.03%

500+

€1.16

79.39%

1000+

€1.03

81.76%

2500+

€0.93

83.45%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
H370SM-1517-20
Shaft diameter
15 mm
Outer Diameter
17 mm
Width
20 mm
With collar
No
Material outer sheath
iglidur® H370
Tread material
iglidur® H370
Maintenance
Maintenance-free