




€5.40/ pieceexcl. VAT
€6.53incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.40 | - |
10+ | €3.55 | 34.15% |
25+ | €2.38 | 55.99% |
50+ | €1.79 | 66.90% |
100+ | €1.33 | 75.35% |
200+ | €1.20 | 77.82% |
500+ | €1.06 | 80.28% |
1000+ | €0.93 | 82.75% |
2500+ | €0.86 | 84.15% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | H370SM-1517-15 |
Shaft diameter | 15 mm |
Outer Diameter | 17 mm |
Width | 15 mm |
With collar | No |
Material outer sheath | iglidur® H370 |
Tread material | iglidur® H370 |
Maintenance | Maintenance-free |