IGUS

IGUS Straight bushing Maintenance-free iglidur® H370 /iglidur® H370 H370SM-1416-25

  • ERIKS:13565353
Image 1
Image 2
Image 1
Image 2
Save to list

€5.61/ pieceexcl. VAT

€6.79incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.61

-

10+

€3.69

34.24%

25+

€2.47

55.93%

50+

€1.88

66.44%

100+

€1.44

74.24%

200+

€1.29

76.95%

500+

€1.14

79.66%

1000+

€1.03

81.69%

2500+

€0.93

83.39%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
H370SM-1416-25
Shaft diameter
14 mm
Outer Diameter
16 mm
Width
25 mm
With collar
No
Material outer sheath
iglidur® H370
Tread material
iglidur® H370
Maintenance
Maintenance-free