IGUS

IGUS Straight bushing Maintenance-free iglidur® H370 /iglidur® H370 H370SM-1416-15

  • ERIKS:13565351
Image 1
Image 2
Image 1
Image 2
Save to list

€5.21/ pieceexcl. VAT

€6.30incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.21

-

10+

€3.42

34.31%

25+

€2.24

56.93%

50+

€1.67

67.88%

100+

€1.24

76.28%

200+

€1.12

78.47%

500+

€0.97

81.39%

1000+

€0.86

83.58%

2500+

€0.76

85.40%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
H370SM-1416-15
Shaft diameter
14 mm
Outer Diameter
16 mm
Width
15 mm
With collar
No
Material outer sheath
iglidur® H370
Tread material
iglidur® H370
Maintenance
Maintenance-free