




€4.96/ pieceexcl. VAT
€6.00incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.96 | - |
10+ | €3.25 | 34.48% |
25+ | €2.13 | 57.09% |
50+ | €1.56 | 68.58% |
100+ | €1.14 | 77.01% |
200+ | €1.03 | 79.31% |
500+ | €0.87 | 82.38% |
1000+ | €0.76 | 84.67% |
2500+ | €0.70 | 85.82% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | H370SM-1315-10 |
Shaft diameter | 13 mm |
Outer Diameter | 15 mm |
Width | 10 mm |
With collar | No |
Material outer sheath | iglidur® H370 |
Tread material | iglidur® H370 |
Maintenance | Maintenance-free |