IGUS

IGUS Straight bushing Maintenance-free iglidur® H370 /iglidur® H370 H370SM-1214-20

  • ERIKS:13565348
Image 1
Image 2
Image 1
Image 2
Save to list

€5.13/ pieceexcl. VAT

€6.21incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.13

-

10+

€3.36

34.44%

25+

€2.20

57.04%

50+

€1.65

67.78%

100+

€1.22

76.30%

200+

€1.08

78.89%

500+

€0.95

81.48%

1000+

€0.84

83.70%

2500+

€0.76

85.19%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
H370SM-1214-20
Shaft diameter
12 mm
Outer Diameter
14 mm
Width
20 mm
With collar
No
Material outer sheath
iglidur® H370
Tread material
iglidur® H370
Maintenance
Maintenance-free