IGUS

IGUS Straight bushing Maintenance-free iglidur® H370 /iglidur® H370 H370SM-1214-15

  • ERIKS:13565347
Image 1
Image 2
Image 1
Image 2
Iglidur® H370 Metric Sleeve Bearing Type S. Used in underwater and high temperature applications. Also suitable where high mechanical loads, wear resistance and resistance to chemicals is required.
Save to list

€4.96/ pieceexcl. VAT

€6.00incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.96

-

10+

€3.25

34.48%

25+

€2.13

57.09%

50+

€1.56

68.58%

100+

€1.14

77.01%

200+

€1.03

79.31%

500+

€0.87

82.38%

1000+

€0.76

84.67%

2500+

€0.70

85.82%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
H370SM-1214-15
Shaft diameter
12 mm
Outer Diameter
14 mm
Width
15 mm
With collar
No
Material outer sheath
iglidur® H370
Tread material
iglidur® H370
Maintenance
Maintenance-free