IGUS

IGUS Straight bushing Maintenance-free iglidur® H370 /iglidur® H370 H370SM-1214-10

  • ERIKS:13565345
Image 1
Image 2
Image 1
Image 2
Iglidur® H370 Metric Sleeve Bearing Type S. Used in underwater and high temperature applications. Also suitable where high mechanical loads, wear resistance and resistance to chemicals is required.
Save to list

€5.80/ pieceexcl. VAT

€7.02incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.80

-

10+

€3.40

41.31%

25+

€2.11

63.61%

50+

€1.50

74.10%

100+

€1.20

79.34%

200+

€1.03

82.30%

500+

€0.95

83.61%

1000+

€0.87

84.92%

2500+

€0.82

85.90%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
H370SM-1214-10
Shaft diameter
12 mm
Outer Diameter
14 mm
Width
10 mm
With collar
No
Material outer sheath
iglidur® H370
Tread material
iglidur® H370
Maintenance
Maintenance-free