IGUS

IGUS Straight bushing Maintenance-free iglidur® H370 /iglidur® H370 H370SM-1012-15

  • ERIKS:13565343
Image 1
Image 2
Image 1
Image 2
Save to list

€4.69/ pieceexcl. VAT

€5.67incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.69

-

10+

€3.08

34.41%

25+

€2.00

57.49%

50+

€1.44

69.23%

100+

€0.99

78.95%

200+

€0.91

80.57%

500+

€0.76

83.81%

1000+

€0.67

85.83%

2500+

€0.61

87.04%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
H370SM-1012-15
Shaft diameter
10 mm
Outer Diameter
12 mm
Width
15 mm
With collar
No
Material outer sheath
iglidur® H370
Tread material
iglidur® H370
Maintenance
Maintenance-free