




€4.62/ pieceexcl. VAT
€5.59incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.62 | - |
10+ | €2.96 | 35.80% |
25+ | €1.94 | 58.02% |
50+ | €1.39 | 69.96% |
100+ | €0.95 | 79.42% |
200+ | €0.86 | 81.48% |
500+ | €0.72 | 84.36% |
1000+ | €0.65 | 86.01% |
2500+ | €0.59 | 87.24% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | H370SM-1012-12 |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 12 mm |
With collar | No |
Material outer sheath | iglidur® H370 |
Tread material | iglidur® H370 |
Maintenance | Maintenance-free |