




€4.54/ pieceexcl. VAT
€5.49incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.54 | - |
10+ | €2.93 | 35.56% |
25+ | €1.90 | 58.16% |
50+ | €1.37 | 69.87% |
100+ | €0.93 | 79.50% |
200+ | €0.84 | 81.59% |
500+ | €0.70 | 84.52% |
1000+ | €0.63 | 86.19% |
2500+ | €0.57 | 87.45% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | H370SM-1012-10 |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 10 mm |
With collar | No |
Material outer sheath | iglidur® H370 |
Tread material | iglidur® H370 |
Maintenance | Maintenance-free |