IGUS

IGUS Straight bushing Maintenance-free iglidur® H370 /iglidur® H370 H370SM-1012-08

  • ERIKS:13565340
Image 1
Image 2
Image 1
Image 2
Save to list

€4.50/ pieceexcl. VAT

€5.45incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.50

-

10+

€2.89

35.86%

25+

€1.88

58.23%

50+

€1.35

70.04%

100+

€0.91

79.75%

200+

€0.82

81.86%

500+

€0.68

84.81%

1000+

€0.61

86.50%

2500+

€0.55

87.76%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
H370SM-1012-08
Shaft diameter
10 mm
Outer Diameter
12 mm
Width
8 mm
With collar
No
Material outer sheath
iglidur® H370
Tread material
iglidur® H370
Maintenance
Maintenance-free