IGUS

IGUS Straight bushing Maintenance-free iglidur® H370 /iglidur® H370 H370SM-0810-15

  • ERIKS:13565339
Image 1
Image 2
Image 1
Image 2
Save to list

€4.62/ pieceexcl. VAT

€5.59incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.62

-

10+

€2.96

35.80%

25+

€1.94

58.02%

50+

€1.41

69.55%

100+

€0.97

79.01%

200+

€0.86

81.48%

500+

€0.74

83.95%

1000+

€0.65

86.01%

2500+

€0.59

87.24%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
H370SM-0810-15
Shaft diameter
8 mm
Outer Diameter
10 mm
Width
15 mm
With collar
No
Material outer sheath
iglidur® H370
Tread material
iglidur® H370
Maintenance
Maintenance-free