IGUS

IGUS Straight bushing Maintenance-free iglidur® H370 /iglidur® H370 H370SM-0810-12

  • ERIKS:13565338
Image 1
Image 2
Image 1
Image 2
Save to list

€4.54/ pieceexcl. VAT

€5.49incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.54

-

10+

€2.93

35.56%

25+

€1.90

58.16%

50+

€1.37

69.87%

100+

€0.93

79.50%

200+

€0.84

81.59%

500+

€0.70

84.52%

1000+

€0.63

86.19%

2500+

€0.57

87.45%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
H370SM-0810-12
Shaft diameter
8 mm
Outer Diameter
10 mm
Width
12 mm
With collar
No
Material outer sheath
iglidur® H370
Tread material
iglidur® H370
Maintenance
Maintenance-free