IGUS

IGUS Straight bushing Maintenance-free iglidur® H370 /iglidur® H370 H370SM-0608-10

  • ERIKS:13565335
Image 1
Image 2
Image 1
Image 2
Save to list

€4.24/ pieceexcl. VAT

€5.13incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.24

-

10+

€2.76

34.98%

25+

€1.77

58.30%

50+

€1.24

70.85%

100+

€0.80

81.17%

200+

€0.72

82.96%

500+

€0.61

85.65%

1000+

€0.51

87.89%

2500+

€0.44

89.69%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
H370SM-0608-10
Shaft diameter
6 mm
Outer Diameter
8 mm
Width
10 mm
With collar
No
Material outer sheath
iglidur® H370
Tread material
iglidur® H370
Maintenance
Maintenance-free