




€4.22/ pieceexcl. VAT
€5.11incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.22 | - |
10+ | €2.74 | 35.14% |
25+ | €1.73 | 59.01% |
50+ | €1.22 | 71.17% |
100+ | €0.76 | 81.98% |
200+ | €0.70 | 83.33% |
500+ | €0.59 | 86.04% |
1000+ | €0.49 | 88.29% |
2500+ | €0.44 | 89.64% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | H370SM-0507-10 |
Shaft diameter | 5 mm |
Outer Diameter | 7 mm |
Width | 10 mm |
With collar | No |
Material outer sheath | iglidur® H370 |
Tread material | iglidur® H370 |
Maintenance | Maintenance-free |