IGUS

IGUS Straight bushing Maintenance-free iglidur® H370 /iglidur® H370 H370SM-0507-05

  • ERIKS:13565332
Image 1
Image 2
Image 1
Image 2
Iglidur® H370 Metric Sleeve Bearing Type S. Used in underwater and high temperature applications. Also suitable where high mechanical loads, wear resistance and resistance to chemicals is required.
Save to list

€4.14/ pieceexcl. VAT

€5.01incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.14

-

10+

€2.64

36.24%

25+

€1.71

58.72%

50+

€1.20

71.10%

100+

€0.74

82.11%

200+

€0.68

83.49%

500+

€0.57

86.24%

1000+

€0.46

88.99%

2500+

€0.42

89.91%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
H370SM-0507-05
Shaft diameter
5 mm
Outer Diameter
7 mm
Width
5 mm
With collar
No
Material outer sheath
iglidur® H370
Tread material
iglidur® H370
Maintenance
Maintenance-free