IGUS

IGUS Straight bushing Maintenance-free iglidur® H370 /iglidur® H370 H370SM-0405-12

  • ERIKS:13565331
Image 1
Image 2
Image 1
Image 2
Save to list

€4.18/ pieceexcl. VAT

€5.06incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.18

-

10+

€2.66

36.36%

25+

€1.71

59.09%

50+

€1.20

71.36%

100+

€0.74

82.27%

200+

€0.68

83.64%

500+

€0.59

85.91%

1000+

€0.46

89.09%

2500+

€0.42

90.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
H370SM-0405-12
Shaft diameter
4 mm
Outer Diameter
5.5 mm
Width
12 mm
With collar
No
Material outer sheath
iglidur® H370
Tread material
iglidur® H370
Maintenance
Maintenance-free