IGUS

IGUS Straight bushing Maintenance-free iglidur® H370 /iglidur® H370 H370SM-0405-06

  • ERIKS:13565330
Image 1
Image 2
Image 1
Image 2
Save to list

€4.12/ pieceexcl. VAT

€4.99incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.12

-

10+

€2.64

35.94%

25+

€1.67

59.45%

50+

€1.18

71.43%

100+

€0.72

82.49%

200+

€0.67

83.87%

500+

€0.57

86.18%

1000+

€0.44

89.40%

2500+

€0.40

90.32%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
H370SM-0405-06
Shaft diameter
4 mm
Outer Diameter
5.5 mm
Width
6 mm
With collar
No
Material outer sheath
iglidur® H370
Tread material
iglidur® H370
Maintenance
Maintenance-free