IGUS

IGUS Straight bushing Maintenance-free iglidur® H370 /iglidur® H370 H370SM-0405-04

  • ERIKS:13565329
Image 1
Image 2
Image 1
Image 2
Iglidur® H370 Metric Sleeve Bearing Type S. Used in underwater and high temperature applications. Also suitable where high mechanical loads, wear resistance and resistance to chemicals is required.
Save to list

€4.09/ pieceexcl. VAT

€4.95incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.09

-

10+

€2.62

35.81%

25+

€1.65

59.53%

50+

€1.18

71.16%

100+

€0.72

82.33%

200+

€0.67

83.72%

500+

€0.55

86.51%

1000+

€0.44

89.30%

2500+

€0.40

90.23%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
H370SM-0405-04
Shaft diameter
4 mm
Outer Diameter
5.5 mm
Width
4 mm
With collar
No
Material outer sheath
iglidur® H370
Tread material
iglidur® H370
Maintenance
Maintenance-free