IGUS

IGUS Straight bushing Maintenance-free iglidur® H370 /iglidur® H370 H370SI-1618-16

  • ERIKS:13565327
Image 1
Iglidur® H370 Imperial Sleeve Bearing Type S. Used in underwater and high temperature applications. Also suitable where high mechanical loads, wear resistance and resistance to chemicals is required.
Save to list

€8.49/ pieceexcl. VAT

€10.27incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.49

-

10+

€5.70

32.89%

25+

€3.99

53.02%

50+

€3.23

61.97%

100+

€2.79

67.11%

200+

€2.47

70.92%

500+

€2.26

73.38%

1000+

€2.09

75.39%

2500+

€1.94

77.18%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
H370SI-1618-16
Shaft diameter
1 in
Outer diameter
1.1/8 in
Width
1 in
With collar
No
Material outer sheath
iglidur® H370
Tread material
iglidur® H370
Maintenance
Maintenance-free