IGUS

IGUS Straight bushing Maintenance-free iglidur® H370 /iglidur® H370 H370SI-1214-12

  • ERIKS:13565325
Image 1
Iglidur® H370 Imperial Sleeve Bearing Type S. Used in underwater and high temperature applications. Also suitable where high mechanical loads, wear resistance and resistance to chemicals is required.
Save to list

€6.54/ pieceexcl. VAT

€7.91incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.54

-

10+

€4.33

33.72%

25+

€2.93

55.23%

50+

€2.28

65.12%

100+

€1.86

71.51%

200+

€1.65

74.71%

500+

€1.50

77.03%

1000+

€1.35

79.36%

2500+

€1.27

80.52%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
H370SI-1214-12
Shaft diameter
3/4 in
Outer diameter
7/8 in
Width
3/4 in
With collar
No
Material outer sheath
iglidur® H370
Tread material
iglidur® H370
Maintenance
Maintenance-free