

€5.00/ pieceexcl. VAT
€6.05incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.00 | - |
10+ | €3.27 | 34.60% |
25+ | €2.15 | 57.03% |
50+ | €1.58 | 68.44% |
100+ | €1.16 | 76.81% |
200+ | €1.05 | 79.09% |
500+ | €0.91 | 81.75% |
1000+ | €0.80 | 84.03% |
2500+ | €0.70 | 85.93% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | H370SI-0809-08 |
Shaft diameter | 1/2 in |
Outer diameter | 19/32 in |
Width | 1/2 in |
With collar | No |
Material outer sheath | iglidur® H370 |
Tread material | iglidur® H370 |
Maintenance | Maintenance-free |