IGUS

IGUS Straight bushing Maintenance-free iglidur® H1 /iglidur® H1 H1SM-3539-30

  • ERIKS:13565273
Image 1
Save to list

€18.32/ pieceexcl. VAT

€22.17incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€18.32

-

10+

€12.96

29.25%

25+

€9.84

46.27%

50+

€8.30

54.67%

100+

€7.81

57.37%

200+

€6.92

62.24%

500+

€5.66

69.09%

1000+

€4.48

75.52%

2500+

€4.07

77.80%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
H1SM-3539-30
Shaft diameter
35 mm
Outer Diameter
39 mm
Width
30 mm
With collar
No
Material outer sheath
iglidur® H1
Tread material
iglidur® H1
Maintenance
Maintenance-free