IGUS

IGUS Straight bushing Maintenance-free iglidur® H1 /iglidur® H1 H1SM-3034-30

  • ERIKS:13565272
Image 1
Save to list

€13.93/ pieceexcl. VAT

€16.86incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€13.93

-

10+

€9.56

31.38%

25+

€6.99

49.80%

50+

€5.81

58.25%

100+

€5.38

61.39%

200+

€4.71

66.17%

500+

€3.88

72.17%

1000+

€3.06

78.04%

2500+

€2.76

80.22%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
H1SM-3034-30
Shaft diameter
30 mm
Outer Diameter
34 mm
Width
30 mm
With collar
No
Material outer sheath
iglidur® H1
Tread material
iglidur® H1
Maintenance
Maintenance-free