

€9.67/ pieceexcl. VAT
€11.70incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.67 | - |
10+ | €6.27 | 35.17% |
25+ | €4.29 | 55.60% |
50+ | €3.44 | 64.44% |
100+ | €3.08 | 68.17% |
200+ | €2.58 | 73.28% |
500+ | €2.13 | 78.00% |
1000+ | €1.63 | 83.10% |
2500+ | €1.46 | 84.87% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | H1SM-2023-20 |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® H1 |
Tread material | iglidur® H1 |
Maintenance | Maintenance-free |