IGUS

IGUS Straight bushing Maintenance-free iglidur® H1 /iglidur® H1 H1SM-2023-15

  • ERIKS:13565270
Image 1
Save to list

€9.16/ pieceexcl. VAT

€11.08incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€9.16

-

10+

€5.87

35.89%

25+

€3.97

56.64%

50+

€3.15

65.56%

100+

€2.77

69.71%

200+

€2.34

74.48%

500+

€1.90

79.25%

1000+

€1.46

84.02%

2500+

€1.31

85.68%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
H1SM-2023-15
Shaft diameter
20 mm
Outer Diameter
23 mm
Width
15 mm
With collar
No
Material outer sheath
iglidur® H1
Tread material
iglidur® H1
Maintenance
Maintenance-free