IGUS

IGUS Straight bushing Maintenance-free iglidur® H1 /iglidur® H1 H1SM-1618-20

  • ERIKS:13565268
Image 1
Save to list

€7.77/ pieceexcl. VAT

€9.40incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.77

-

10+

€4.77

38.63%

25+

€3.10

60.15%

50+

€2.34

69.93%

100+

€2.01

74.08%

200+

€1.63

78.97%

500+

€1.33

82.89%

1000+

€0.99

87.29%

2500+

€0.87

88.75%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
H1SM-1618-20
Shaft diameter
16 mm
Outer Diameter
18 mm
Width
20 mm
With collar
No
Material outer sheath
iglidur® H1
Tread material
iglidur® H1
Maintenance
Maintenance-free