

€7.41/ pieceexcl. VAT
€8.97incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.41 | - |
10+ | €4.54 | 38.72% |
25+ | €2.87 | 61.28% |
50+ | €2.17 | 70.77% |
100+ | €1.84 | 75.13% |
200+ | €1.48 | 80.00% |
500+ | €1.20 | 83.85% |
1000+ | €0.91 | 87.69% |
2500+ | €0.80 | 89.23% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | H1SM-1517-15 |
Shaft diameter | 15 mm |
Outer Diameter | 17 mm |
Width | 15 mm |
With collar | No |
Material outer sheath | iglidur® H1 |
Tread material | iglidur® H1 |
Maintenance | Maintenance-free |