

€7.18/ pieceexcl. VAT
€8.69incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.18 | - |
10+ | €4.33 | 39.68% |
25+ | €2.72 | 62.17% |
50+ | €2.03 | 71.69% |
100+ | €1.67 | 76.72% |
200+ | €1.35 | 81.22% |
500+ | €1.12 | 84.39% |
1000+ | €0.82 | 88.62% |
2500+ | €0.72 | 89.95% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | H1SM-1416-15 |
Shaft diameter | 14 mm |
Outer Diameter | 16 mm |
Width | 15 mm |
With collar | No |
Material outer sheath | iglidur® H1 |
Tread material | iglidur® H1 |
Maintenance | Maintenance-free |