IGUS

IGUS Straight bushing Maintenance-free iglidur® H1 /iglidur® H1 H1SM-1214-20

  • ERIKS:13565264
Image 1
Save to list

€7.07/ pieceexcl. VAT

€8.55incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.07

-

10+

€4.28

39.52%

25+

€2.64

62.63%

50+

€2.00

71.77%

100+

€1.65

76.61%

200+

€1.31

81.45%

500+

€1.06

84.95%

1000+

€0.80

88.71%

2500+

€0.68

90.32%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
H1SM-1214-20
Shaft diameter
12 mm
Outer Diameter
14 mm
Width
20 mm
With collar
No
Material outer sheath
iglidur® H1
Tread material
iglidur® H1
Maintenance
Maintenance-free