

€6.75/ pieceexcl. VAT
€8.17incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.75 | - |
10+ | €4.03 | 40.28% |
25+ | €2.47 | 63.38% |
50+ | €1.81 | 73.24% |
100+ | €1.46 | 78.31% |
200+ | €1.16 | 82.82% |
500+ | €0.93 | 86.20% |
1000+ | €0.68 | 89.86% |
2500+ | €0.61 | 90.99% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | H1SM-1214-12 |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 12 mm |
With collar | No |
Material outer sheath | iglidur® H1 |
Tread material | iglidur® H1 |
Maintenance | Maintenance-free |