IGUS

IGUS Straight bushing Maintenance-free iglidur® H1 /iglidur® H1 H1SM-1214-10

  • ERIKS:13565261
Image 1
Save to list

€6.67/ pieceexcl. VAT

€8.07incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.67

-

10+

€3.97

40.46%

25+

€2.41

63.82%

50+

€1.77

73.50%

100+

€1.41

78.92%

200+

€1.12

83.19%

500+

€0.91

86.32%

1000+

€0.65

90.31%

2500+

€0.59

91.17%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
H1SM-1214-10
Shaft diameter
12 mm
Outer Diameter
14 mm
Width
10 mm
With collar
No
Material outer sheath
iglidur® H1
Tread material
iglidur® H1
Maintenance
Maintenance-free