

€6.35/ pieceexcl. VAT
€7.68incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.35 | - |
10+ | €3.72 | 41.32% |
25+ | €2.19 | 65.57% |
50+ | €1.56 | 75.45% |
100+ | €1.27 | 79.94% |
200+ | €0.95 | 85.03% |
500+ | €0.76 | 88.02% |
1000+ | €0.57 | 91.02% |
2500+ | €0.49 | 92.22% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | H1SM-1012-10 |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 10 mm |
With collar | No |
Material outer sheath | iglidur® H1 |
Tread material | iglidur® H1 |
Maintenance | Maintenance-free |