

€6.29/ pieceexcl. VAT
€7.61incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.29 | - |
10+ | €3.67 | 41.69% |
25+ | €2.15 | 65.86% |
50+ | €1.52 | 75.83% |
100+ | €1.22 | 80.66% |
200+ | €0.91 | 85.50% |
500+ | €0.74 | 88.22% |
1000+ | €0.55 | 91.24% |
2500+ | €0.46 | 92.75% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | H1SM-0810-10 |
Shaft diameter | 8 mm |
Outer Diameter | 10 mm |
Width | 10 mm |
With collar | No |
Material outer sheath | iglidur® H1 |
Tread material | iglidur® H1 |
Maintenance | Maintenance-free |