IGUS

IGUS Straight bushing Maintenance-free iglidur® H1 /iglidur® H1 H1SM-0507-10

  • ERIKS:13565254
Image 1
Save to list

€5.97/ pieceexcl. VAT

€7.22incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.97

-

10+

€3.42

42.68%

25+

€1.94

67.52%

50+

€1.35

77.39%

100+

€1.05

82.48%

200+

€0.72

87.90%

500+

€0.61

89.81%

1000+

€0.42

92.99%

2500+

€0.36

93.95%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
H1SM-0507-10
Shaft diameter
5 mm
Outer Diameter
7 mm
Width
10 mm
With collar
No
Material outer sheath
iglidur® H1
Tread material
iglidur® H1
Maintenance
Maintenance-free