IGUS

IGUS Straight bushing Maintenance-free Iglidur® H /Iglidur® H HSM-7075-50

  • ERIKS:13565214
Image 1
Image 2
Image 1
Image 2
Iglidur® H Metric Sleeve Bearing Type S. Used in underwater applications and where high temperature resistance is required. Also resistant to chemicals and can withstand high mechanical loads.
Save to list

€47.84/ pieceexcl. VAT

€57.89incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€47.84

-

10+

€35.61

25.58%

25+

€28.92

39.56%

50+

€25.08

47.58%

100+

€23.73

50.40%

200+

€22.34

53.30%

500+

€20.65

56.83%

1000+

€17.08

64.30%

2500+

€15.60

67.39%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
HSM-7075-50
Shaft diameter
70 mm
Outer Diameter
75 mm
Width
50 mm
With collar
No
Material outer sheath
Iglidur® H
Tread material
Iglidur® H
Maintenance
Maintenance-free