IGUS

IGUS Straight bushing Maintenance-free Iglidur® H /Iglidur® H HSM-6065-60

  • ERIKS:13565213
Image 1
Image 2
Image 1
Image 2
Iglidur® H Metric Sleeve Bearing Type S. Used in underwater applications and where high temperature resistance is required. Also resistant to chemicals and can withstand high mechanical loads.
Save to list

€34.35/ pieceexcl. VAT

€41.56incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€34.35

-

10+

€25.25

26.49%

25+

€20.31

40.87%

50+

€17.52

49.00%

100+

€16.49

51.99%

200+

€16.07

53.21%

500+

€14.69

57.25%

1000+

€14.25

58.52%

2500+

€13.19

61.62%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
HSM-6065-60
Shaft diameter
60 mm
Outer Diameter
65 mm
Width
60 mm
With collar
No
Material outer sheath
Iglidur® H
Tread material
Iglidur® H
Maintenance
Maintenance-free