IGUS

IGUS Straight bushing Maintenance-free Iglidur® H /Iglidur® H HSM-5560-26

  • ERIKS:13565212
Image 1
Image 2
Image 1
Image 2
Iglidur® H Metric Sleeve Bearing Type S. Used in underwater applications and where high temperature resistance is required. Also resistant to chemicals and can withstand high mechanical loads.
Save to list

€32.15/ pieceexcl. VAT

€38.90incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€32.15

-

10+

€23.58

26.65%

25+

€18.91

41.19%

50+

€16.30

49.29%

100+

€15.31

52.36%

200+

€14.90

53.66%

500+

€13.53

57.92%

1000+

€12.98

59.63%

2500+

€12.05

62.53%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
HSM-5560-26
Shaft diameter
55 mm
Outer Diameter
60 mm
Width
26 mm
With collar
No
Material outer sheath
Iglidur® H
Tread material
Iglidur® H
Maintenance
Maintenance-free