IGUS

IGUS Straight bushing Maintenance-free Iglidur® H /Iglidur® H HSM-5055-40

  • ERIKS:13565211
Image 1
Image 2
Image 1
Image 2
Iglidur® H Metric Sleeve Bearing Type S. Used in underwater applications and where high temperature resistance is required. Also resistant to chemicals and can withstand high mechanical loads.
Save to list

€24.59/ pieceexcl. VAT

€29.75incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€24.59

-

10+

€17.78

27.67%

25+

€14.12

42.58%

50+

€12.07

50.93%

100+

€11.29

54.10%

200+

€10.05

59.12%

500+

€8.82

64.14%

1000+

€6.71

72.72%

2500+

€6.19

74.81%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
HSM-5055-40
Shaft diameter
50 mm
Outer Diameter
55 mm
Width
40 mm
With collar
No
Material outer sheath
Iglidur® H
Tread material
Iglidur® H
Maintenance
Maintenance-free