IGUS

IGUS Straight bushing Maintenance-free Iglidur® H /Iglidur® H HSM-4550-30

  • ERIKS:13565210
Image 1
Image 2
Image 1
Image 2
Iglidur® H Metric Sleeve Bearing Type S. Used in underwater applications and where high temperature resistance is required. Also resistant to chemicals and can withstand high mechanical loads.
Save to list

€21.62/ pieceexcl. VAT

€26.16incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€21.62

-

10+

€15.52

28.21%

25+

€12.22

43.50%

50+

€10.39

51.93%

100+

€9.69

55.18%

200+

€8.66

59.93%

500+

€7.62

64.76%

1000+

€6.06

71.97%

2500+

€5.57

74.25%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
HSM-4550-30
Shaft diameter
45 mm
Outer Diameter
50 mm
Width
30 mm
With collar
No
Material outer sheath
Iglidur® H
Tread material
Iglidur® H
Maintenance
Maintenance-free