




€20.48/ pieceexcl. VAT
€24.78incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €20.48 | - |
10+ | €14.84 | 27.55% |
25+ | €11.63 | 43.23% |
50+ | €9.90 | 51.67% |
100+ | €9.22 | 55.01% |
200+ | €8.19 | 60.02% |
500+ | €7.18 | 64.94% |
1000+ | €5.68 | 72.26% |
2500+ | €5.09 | 75.14% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | HSM-4044-50 |
Shaft diameter | 40 mm |
Outer Diameter | 44 mm |
Width | 50 mm |
With collar | No |
d1 | 40 mm |
d2 | 44 mm |
b1 | 50 mm |
Material outer sheath | Iglidur® H |
Tread material | Iglidur® H |
Maintenance | Maintenance-free |