IGUS

IGUS Straight bushing Maintenance-free Iglidur® H /Iglidur® H HSM-4044-20

  • ERIKS:13565208
Image 1
Image 2
Image 1
Image 2
Iglidur® H Metric Sleeve Bearing Type S. Used in underwater applications and where high temperature resistance is required. Also resistant to chemicals and can withstand high mechanical loads.
Save to list

€20.29/ pieceexcl. VAT

€24.55incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€20.29

-

10+

€14.52

28.46%

25+

€11.36

44.01%

50+

€9.65

52.43%

100+

€8.95

55.90%

200+

€7.96

60.77%

500+

€6.94

65.82%

1000+

€5.49

72.94%

2500+

€4.86

76.03%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
HSM-4044-20
Shaft diameter
40 mm
Outer Diameter
44 mm
Width
20 mm
With collar
No
Material outer sheath
Iglidur® H
Tread material
Iglidur® H
Maintenance
Maintenance-free