




€16.97/ pieceexcl. VAT
€20.53incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €16.97 | - |
10+ | €11.93 | 29.68% |
25+ | €9.23 | 45.58% |
50+ | €7.79 | 54.09% |
100+ | €7.18 | 57.67% |
200+ | €6.35 | 62.60% |
500+ | €5.49 | 67.64% |
1000+ | €4.35 | 74.36% |
2500+ | €3.84 | 77.38% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | HSM-3539-40 |
Shaft diameter | 35 mm |
Outer Diameter | 39 mm |
Width | 40 mm |
With collar | No |
Material outer sheath | Iglidur® H |
Tread material | Iglidur® H |
Maintenance | Maintenance-free |